- Find Focus and Privacy in Busy Office Environments
- Panels offer advanced noise absorption and ensure greater privacy
- Reduced ambient noise allows greater concentration for cognitive tasks and more cohesive group collaboration
- The Freedom of Flexible Workspaces
- Modular design and effortless reconfiguration enable Studio to be moved and altered to meet changing workplace needs
- Versatile functionality allows Studio to be used for a wide range of applications, from creating small, private huddle spaces to large group collaboration zones
- Sets Up Fast, Built to Last
- A durable, lightweight aluminum frame, steel feet, and simple quick-connection system allow Studio to be set up quickly and easily
- Studio is engineered with robust construction and high-quality materials, guaranteeing long-lasting performance and reliable functionality
Luxor Modular Studio Room Divider Wall, 70"W x 48"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pyramid-shaped sound absorption panels help eliminate standing waves and flutter echoesFlexible and easy to reconfigure to changing needs and layouts Quickly create sound-absorbing spaces for collaboration, quiet zones, or private meetings Durable aluminum frame and components for years of reliable use Easy setup with no professional installation needed Compatible with existing modular wall frame system for retrofitting the new panels PET material made from recycled plastic NRC greater than industry standard 0.85 Upholstered fabric over PET inner panels offers an upscale look"Benefits:
PRICE
$815.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Height | 48 in |
| Weight | 99.2 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Modular Room Divider |
| Frame Color Family | Black |
| Color | Dark Gray |
| Mobile or Stationary | Stationary |
| Material | Recycled Polyethylene Terephthalate |
| Frame Material | Aluminum |
| Manufacturers Part Number | PPWL001 |
| Window | No |
| Brand | Luxor |
Warranty
| Warranty | 5 yr |