Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3253341

MPN #: MW-5348-XCGB

Luxor Modular Wall Room Divider, Frosted Acrylic, 53"W x 48"H, Add-On, Black/Gray

Product Description
While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, "heads down" assignments a challenge. Traditional cubicles and permanent walls may help, but they're often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve.

Luxor's Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.

Benefits:
  • Create semi-permanent workspaces in minutes
  • Add-On Walls easily connect at right angles and straight lines to accommodate any space
  • Built-in cable management trays keep cords tidy
  • Includes a 5-year limited warranty
Frosted acrylic panels:
  • Enhance privacy without blocking natural light
  • Can be cleaned with a solution of mild soap and water
Paneling Features:
  • PET panels
  • Made with recycled, eco-friendly materials
  • Absorb 85% of ambient noise (NRC 0.85)
  • Tackable for posting notes and photos
  • Can be cleaned with up to 75% isopropyl alcohol


PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Height48 in
Weight37 lbs
Thickness1/4 in

Product Details

Assembly RequiredYes
TypeModular Room Divider
Frame Color FamilyBlack
ColorBlack/Gray
Mobile or StationaryStationary
MaterialPolyethylene Terephthalate/Acrylic
Frame MaterialAluminum
Manufacturers Part NumberMW-5348-XCGB
WindowNo
BrandLuxor

Warranty

Warranty5 yr