Beads and cotton combine to provide soothing moist heat. Simply place the pack in the microwave to heat (no water needed). Thera-Temp® packs produce moist heat by drawing moisture from humidity in the air and retain it in the therapeutic beads. Moist heat packs include belt as indicated. Contour Wrap - cervical - 6" x 24" with 3" x 27" belt and 2" x 8" strip.
Thera-Temp® Moist Heat Pack, Contour Wrap Cervical 6" x 24" with 3" x 27" Elastic Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 24 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Style | Cervical |
| Material | Fabric |
| Package Quantity | 1 |
| Description | TheraTemp® Moist Heat Pack |
| Color | White |
| Manufacturers Part Number | 11-1280 |
| Brand | Thera-Temp |
Warranty
| Warranty | 1 yr |