Features:
- Absorbs shipping container moisture
- Unique color changing characteristics in clear packets
- Color is blue when dry, and red when saturated
- Ships in sealed cartons
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-7/8 in |
| Weight | 15 lbs |
Product Details
| Package Type | Bags |
| Package Quantity | 1250 |
| Color | Blue |
| Heat Sealable | N |
| Manufacturers Part Number | BSG-5G |
| Conductive | N |
| Brand | Vestil |