Spectra® 360 Electrode Gel, 8.5 oz. Tube
|
Questions & Answers (0)
Product Description
Spectra® 360 electrode gel has non-gritty Stay-Wet® formula allows for prolonged use without re-application. User for ECG, TENS, monitoring and paediatrics. The gel is salt and chloride-free, it is non-irritating, hypoallergenic and bacteriostatic. 250gm (8.5oz) Tube.
PRICE
$6.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.3 lbs |
| Size | 8.5 oz. |
Product Details
| Color | Blue |
| Style | Hand-held |
| Package Quantity | 1 |
| Description | Spectra® 360 Electrode gel |
| Features | Non-Irritating, Non-Gritty Gel |
| Manufacturers Part Number | 50-5831-1 |
| Brand | Spectra 360 |
Warranty
| Warranty | 1 yr |