Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177831

Global Industrial™ Silica Gel Packets, 5/8"W x 1-9/32"L, White, 6000 Packs

Product Description
A simple, dependable and economical solution for preventing moisture damage in small, sealed packages.

Features:
  • Packets are strong, durable and allow for extremely high adsorption rates
  • Silica gel filling is made from amorphous silicate which has a high capacity for moisture at temperatures below 75° F and humidity levels above 40%
  • Meets FDA specifications for direct contact with food and drugs
  • Protects 24 Cubic Inches
  • 6,000 Per 5 Gallon Pail


PRICE
$509.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
509.00
Buy 3 units - 5 units
485.95Save $23.05 (5%)
Buy 6+ units
469.95Save $39.05 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/32 in
Width5/8 in
Weight10.4 lbs

Product Details

Package TypePail
Package Quantity6,000
ColorWhite
Heat SealableN
Manufacturers Part NumberB3177831
ConductiveN
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA