Features:
- Non-woven polyethylene material ensures superior strength and performance
- Laminated film produces flexible, durable and puncture-resistant packaging
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 0.8 |
| Bag Size | 6 x 6 x 1 in |
Product Details
| Type | Cold Packs |
| Color | White |
| Recyclable | No |
| Material | Polyethylene |
| Package Quantity | 48 |
| Manufacturers Part Number | IBMS12 |
| Brand | Tech Pack |