Features:
- Non-woven polyethylene material ensures superior strength and performance
- Laminated film produces flexible, durable and puncture-resistant packaging
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4 in |
| Depth | 3/4 in |
| Height | 2024-03-04 00:00:00 in |
| Weight | 0.5 |
| Bag Size | 6-1/2 x 4 x 3/4 in |
Product Details
| Type | Cold Packs |
| Color | White |
| Recyclable | No |
| Material | Polyethylene |
| Package Quantity | 72 |
| Manufacturers Part Number | IBMS8 |
| Brand | Tech Pack |