Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947370

MPN #: FM-MMSR32-6PRO

CLR PRO® Mold & Mildew Stain Remover 32oz - Pkg Qty 6

Product Description
CLR PRO® Mold & Mildew Stain Remover is a bleach-free formula that quickly removes surface mold and mildew stains on a wide variety of surfaces.

Features:
  • Bleach-free formula is part of the EPA's Safer Choice Program recognizing the product as a safer alternative to harsh chemicals without sacrificing the quality or product performance.
  • Effective on a wide variety of surfaces including painted walls, ceramic tile, hardwood floors, baseboards, fabrics, glass, brick, concrete, marble & laminated countertops.

Great for use on: tile, showers, bathroom surfaces, tents, hardwood floors, hard plastics, automobile tires, wood, grout, fiberglass, and more.

Will not kill Mold and Mildew.

Applicable Materials:
Use on 30+ surfaces including Grout, Chrome, Aluminum, Fiberglass, and Stainless Steel

PRICE
$56.40  Sold in packages of 6 / $9.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4-1/4 in
Height10-7/8 in
Weight2 lbs
Size32 oz

Product Details

TypeMold & Mildew Stain Remover
ColorClear
For Use WithTile, Showers, Bathroom Surfaces, Tents, Hardwood Floors, & More
StyleLiquid
ScentClean
Capacity32
Applicable MaterialsPainted Walls, Ceramic Tile, Hardwood Floors, Baseboards, Fabrics, Glass, & More
Size TypeSpray Bottle
Helps RemoveMold & Mildew Surface Stains
DescriptionMold & Mildew Stain Remover
Package Quantity6
Manufacturers Part NumberFM-MMSR32-6PRO
Dilution RatioReady-To-Use
BrandCLR