Clorox Urine Remover for Stains and Odors from CloroxPro tackles the toughest urine stains and odors. With the cleaning power of hydrogen peroxide, it quickly breaks down urine to eliminate odors and remove stains. This versatile cleaner is safe to use on most hard and soft surfaces. It is specially formulated for tough-to-clean porous surfaces, like grout, notorious for trapping urine odors. It also handles stains and odors on soft, absorbent surfaces like carpet and mattresses. This urine remover is also great for outdoor concrete, walls and flooring, laundry pre-treatment, pet stains, and bodily fluids removal including feces, blood and vomit. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities.
Clorox® Urine Remover, 32oz Trigger Bottle 9/Case - CLO31036CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21.6 lbs |
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Clean |
| Size Type | 32 oz. Trigger Bottle |
| Package Quantity | 9 Bottles |
| Description | Urine Remover |
| Manufacturers Part Number | CLO31036CT |
| Brand | Clorox |