Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts. The plastic face bumper features two piece construction fully assembled and ready for installation.
Molded Dock Bumper, L-Shape, 18Wx18H, Black
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 28 lbs |
| Projection | 4 in |
| Face Width | 18 in |
| Mounting Hole Diameter | 1 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 3 |
| Configuration | Standard |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | L-1818-4 |
| Mounting Style | Bolt On |
| Shape | L-Shape |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |