BFT Semi- Automatic Retractable Security Bollard, 8-5/8" Dia., Silver
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Automatic retractable bollard, painted finish in RAL7015. No power required. Semi-automatic bollard with gas spring with shaft diameter 219 mm and height 700 mm. Impact resistance 15000 J. RAL 7015 painted steel version with LED light cap. Foundation box included.
PRICE
$2,995.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/2 in |
| Diameter | 8-5/8 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Silver |
| Hardware Included | Yes |
| Style | Automatic Bollard |
| Mounting Location | Below Ground |
| Includes | Foundation Box |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | P970087 00001 |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |