Wausau Tile® Football Concrete Bollard, 18" Dia. x 33"H, Brown/Star
Write a Review
|
Questions & Answers (0)
Product Description
The TF6217 Football Concrete Bollard combines durable precast concrete construction with a bold, sports-inspired football design, offering both functional traffic control and a visually striking accent. Ideal for parks, sports complexes, plazas, and commercial spaces, it withstands high-traffic outdoor environments while enhancing the aesthetic appeal of any area. Low-maintenance and long-lasting, this bollard delivers reliable protection while adding a playful, engaging element that captures attention and complements public spaces.
PRICE
$1,485.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Weight | 495 lbs |
| Diameter | 18 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Brown/Star |
| Manufacturers Part Number | TF6217S25/S30 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |