Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brownline

Model # :WBB1599640

MPN #: C1731V

Brownline® Monthly Desk Pad Calendar, 22 x 17, White/Maroon, 2026

Product Description
Top-bound perforated sheets with daily blocks and notes column. Reinforced chipboard backer. This product was made from wood that came from a certified managed forest.

Features:
  • Size: 22" x 17"
  • Page Color/Theme: White/Maroon
  • Appointment Ruling: One month on each sheet, one ruled block per day


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$15.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height17 in

Product Details

TypeDesk Calendar
ColorRed
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
Date FormatMonthly
Package Quantity1
DescriptionMonthly Desk Pad Calendar
Manufacturers Part NumberC1731V
BrandBrownline