Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250199

MPN #: SW20000

AT-A-GLANCE® Desk Pad, 22 x 17, Black Binding, Black Corners, 12-Month (Jan to Dec): 2026

Product Description
Subtle blue and gray printing on clean white paper. Versatile use on desk or wall. Wide black paper headband with eyelets for hanging. Durable backboard for sturdy writing surface.

Features:
  • Full year reference calendar
  • Poly corners
  • Size: 22" x 17"
  • Page Color/Theme: White
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Holder Material: Paper Headband, Poly Corners


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$28.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
28.95
Buy 3+ units
26.95Save $2.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/4 in
Width22 in
Height17 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Month
Calendar TypeDates Only
DescriptionRecycled Desk Pad
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberSW20000
ShapeSquare
BrandAt-A-Glance