Features:
- Size: 22" x 17"
- Page Color/Theme: Puppies
- Calendar Term: 12-Month (Jan.-Dec.)
- Block Size: 2-3/16" x 2-1/4"
- Corner Color(s): Clear
- Holder Style: Four Corners
- Holder Material: Chipboard Backing, Poly Corners
Weights & Dimensions
| Width | 22 in |
| Height | 17 in |
Product Details
| Type | Desk Calendar |
| Color | White |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month |
| Calendar Type | Puppies |
| Description | Recycled Puppies Desk Pad |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | DMD16632 |
| Brand | At-A-Glance |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |