Forklift drum lifter / mover has two heads per drum. It will handle 1 or 2 drums at a time. Suitable for use with any 30, 55 and 85 gallon rimmed steel, plastic and fiber drum.
- MADE IN THE USA
- 2 Year Warranty
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 488 lbs |
| Drum Length | Minimum 24 in |
| Fork Opening | 6-1/2 x 2-1/2 in |
| Fits Drum Diameter | Any 30, 55 or 85 Gallon Drum in |
Product Details
| Type | Fork Lift Attachment, 2 Drum, 2 Heads for Drum |
| Color | Blue |
| Capacity | 2 Drums gal |
| Material | Steel |
| Description | Dual Drum Handler - 2 Heads per Drum |
| Drum Capacity | 30, 55 or 85 gal |
| Manufacturers Part Number | 288-2-2H |
| Brand | Morse |
Warranty
| Warranty | 2 |