Vestil Steel Fork Mounted Poly Drum Handler, 55 Gallon, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This easy to use Fork Mounted poly drum handler is designed to handle odd-shaped plastic drums. Includes safety restraint for securing unit to the fork truck. Durable powder coat finish. This handler has adjustable arms that are designed to fit plastic drums secured at bottom. Low drum attachment point allows for use with both open and closed head drums. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain. Simple design allows user to grab and go quickly. Solid steel construction offer lasting rugged use.
PRICE
$849.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Height | 22-3/8 in |
| Weight Capacity | 800 lbs |
| Weight | 192 lbs |
| Fork Opening | 7-1/2 x 2-1/2 in |
| Fits Drum Diameter | 23 in |
Product Details
| Assembly Required | No |
| Type | Drum Handlers |
| Color | Blue/Yellow |
| Style | Fork Mounted |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | FPDL-8-L |
| Brand | Vestil |
Warranty
| Warranty | 90 |