Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3138245

MPN #: PWLS070H

Power Smith™ Portable LED Work Light, 7000 Lumens, Black

Product Description
Features:
  • Super-Bright Long-Lasting LEDs Never Need Replacing
  • Adjustable Extra-Large Metal Hook
  • Fully Adjustable 360° Tilting Head
  • 5 ft. Power Cord with Grounded Plug
  • Sealed On/Off Switch
  • Impact-Resistant Glass Lens
  • Indoor/Outdoor Approved
  • Metal Base with Rubber Feet


PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width8 in
Height12 in
Weight3 lbs
Cord Length5 ft

Product Details

Cord Jacket18/3 SJTW
Corded/CordlessCorded
CRI80
Mounting LocationFloor Stand
Wattage55 W
MaterialMetal, Glass
Manufacturers Part NumberPWLS070H
Lumens7000
BrandPowerSmith
TypePortable LED Work Light
Color Temperature5000 K
ColorBlack
Hertz60 Hz
StyleWork Light
Voltage120 V
Max Lumens7000
Package Quantity1
DescriptionLED Work Light
Watts55 W
Bulb TypeLED

Warranty

Warranty5 yr