Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OEM Fan & Blower Motors

OEM fan and blower motors are designed to upgrade and replace current HVAC equipment for enhanced air circulation and climate control. The motors come in a variety of power ranges to match any requirements. The precise engineering of the motors ensures smooth operation and reduced noise levels on any HVAC equipment. OEM fan and blower motors are ideal for any commercial or industrial application.
174 Results

5" Dia. OEM Fan & Blower Motors

5" Dia. OEM Fan & Blower Motors
These OEM fan and blower motors are specifically designed to offer original equipment manufacturer replacements for fan and blower applications. With a 5" diameter, these electric OEM blower motors are compact but powerful and feature automatic overload protection to prevent overheating. Shaded pole 42-frame motors with sleeve-bearing operation or single-phase motors are available.
CompareImageBrandVoltageHorsepowerFull Load AmpsRated RPMModel #Price
Fasco D1091, 5" Split Capacitor Motor - 208-230 Volts 1075 RPM
Fasco
208-230 V
1/4 HP
1.1/0.9/0.6 FLA
1075
WBB186193$359.95
Century 748, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1550 RPM 120V
Century
120 V
1/6 HP
3.7/1.9/1.7/1.4 FLA
1550
WBB186311$299.95
Century 954, 5" Split Capacitor Motor - 1100 RPM 115 Volts
Century
277 V
1/3 HP
.6 - .2 FLA
1075
WBB186579$369.95
Century OML6418, Miller/LSI Replacement Furnace Motor 1050 RPM 115 Volts 1/7 HP
Century
115 V
1/7 HP
4.7 FLA
1050
WBB245219$215.95
Century ONR6406, Nordyne Replacement Furnace Motor 1050 RPM 115 Volts
Century
115 V
1/8 HP
6.0 FLA
1050
WBB245216$305.95
Century 747, 5" Split Capacitor Fan Coil Motor - 208-230 Volts 1625 RPM
Century
208-230 V
1/4 HP
2.0/0.8 FLA
1625
WBB186310$285.95
Century 945, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1500 RPM 115V
Century
115 V
1/8 HP
1.2/0.7/0.4 FLA
1500
WBB186499$355.95
Century 952, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1100 RPM 115V
Century
115 V
1/30 HP
0.74/0.31/0.22 FLA
1550
WBB186502$415.95
Fasco D262, 5" Split Capacitor Motor - 230 Volts 925 RPM
Fasco
230 V
1/5 HP
3.5/2.4/1.8 FLA
1075
WBB186787$285.95
Century OWW4514, Direct Replacement For White Westinghouse 208-230 Volts 1330 RPM 1/4 HP
Century
208-230 V
1/4 HP
1.6 FLA
1330
WBB245223$209.95
Showing 1-10 of 40 results

6-1/2" Dia OEM Fan & Blower Motors

6-1/2" Dia OEM Fan & Blower Motors
These 6-1/2" HVAC electric motors are replacements for OEM fan and blower motors, offering reliable performance and seamless integration. With a larger diameter than others, these OEM blower motors deliver increased power and airflow, making them ideal for use in outdoor applications. Made with a 56-frame single-phase motor, these units have an open enclosure and automatic overload protection.
Showing 1-10 of 28 results

5-5/8" Dia. OEM Fan & Blower Motors

5-5/8" Dia. OEM Fan & Blower Motors
These 5-5/8" diameter motors are designed to provide direct replacements for OEM fan and blower motors. These permanent split-capacitor motors feature an open enclosure and can replace base-mounted motors in various fans and coolers. Our OEM blower motors and fan motors offer seamless integration to provide optimal airflow and ventilation.
Showing 1-10 of 106 results