Pullers & Separators
Related Products
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws ...
Kukko Separator W/Single Clamping Spindle 1"(25mm) To 6-1/8"(155mm) Open, Used W/18-3 Pulling Device
For removing ball bearings, roller bearings, inner races and other tight parts if there is not enough space to use pulling hooks. Easy to use, as the separator jaws are quickly and centrally tensioned with just one pressure spindle. Ultimate stability when removing, as the separator and pulling device are screwed firmly together. Almost all components available as replacement parts, time-saving order process thanks to numbering system. With quick-clamping pressure spindle. The sharp blades enable flush parts to be removed where pulling jaws cannot be used. The wedge-shaped separator jaws ...
Made in Germany, Combination puller can be used as a 2-jaw or 3-jaw puller depending on your application, Adjusted reach to provide larger depth range. The heavy, 3-armed lug puller with oscillating, height-adjustable puller legs and combi traverse is used for centric pulling off of large bearings, gears and discs in all common sizes for handicraft, workshop and industry. It can be used to loosen any component that sits on a shaft and is freely accessible from the outside. The oscillating puller legs adapt to any installation situation and can be used universally thanks to the adjustable ...
To increase the pressure for mechanical pulling devices for particularly tight bearings, gears, discs, etc. Can be combined with various mechanical pulling devices from the KUKKO range. Saves time as spindle does not need to be replaced. Specification for maximum torques. Almost all components available as replacement parts, time-saving order process thanks to numbering system. Grease hydraulics. Centering hole for ideal spindle guidance. Milled thread treated with special coating. Observe max. torque. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective ...
For splitting tight or over-twisted nuts without damaging the bolt thread of quality grades 6. The nut splitters band provides additional support when turning the chisel back. Chisel available as a replacement part, time-saving order process thanks to numbering system. Very sharp cutting through facet cut. Hardened chisel cutting edge. Gently turn the chisel in the other direction by pulling back. The splitting chisels of the nut splitters are wearing parts. Blunt, pitted or broken chisels must be replaced immediately. Do not use any electrical or pneumatic servo screwdrivers or hammer ...