Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688906

MPN #: 9-1

Kukko Auxiliary Hydraulic Ram For The 20-2+ And 30-2+ Pullers Or Larger, 11 Ton Capacity

Product Description
To increase the pressure for mechanical pulling devices for particularly tight bearings, gears, discs, etc.
  • Can be combined with various mechanical pulling devices from the KUKKO range.
  • Saves time as spindle does not need to be replaced.
  • Specification for maximum torques.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
Grease hydraulics. Centering hole for ideal spindle guidance. Milled thread treated with special coating. Observe max. torque. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Maximum Torque (Metric) 35Nm
  • Stroke (Metric) 10mm
  • Heigth Of Cylinder (Metric) 60mm
  • Diameter (Metric) 37mm
PRICE
$374.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Spread3/8" (10mm) in
Max Torque35 lb-in
Reach2-3/8" (60mm) in

Product Details

TypeAuxiliary Hydraulic Ram
Capacity11
BrandKukko