Bench & Pipe Vises
Related Products
Proudly made in the USA, the Machinist round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Machinist vise vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. The Machinist vise is also equipped with main jaws and a machined anvil work surface.
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton. Features: Swivel base rotates 360° and has double lockdowns ensuring maximum stability Powder coat paint resists scratches and provides a tough durable ...
Features: Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material Large Anvil Work Surface – Accommodates a wide range of striking needs 360° Swivel Base with Double Lockdowns – Easy and secure access while in use
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main ...
Wilton's® Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications. Features: Replaceable steel pipe jaws 360° rotating head for clamping material at any angle Indexed at 30° increments for quick set up Large built-in anvil for forming and shaping materials Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life V-jaw easily holds round stock vertically