MotorScrubber MSJET3 Jet Starter Kit With 27-9/16" to 55-1/8" Telescoping Handle
Write a Review
|
Questions & Answers (0)
Product Description
The MotorScrubber Jet with integrated chemical injection gives you an incredible deep clean up to 3m / 9.8ft high. Boasting all the features of the M3 with added spray function removes the need for a separate bucket with chemical.
The fully adjustable jet at the scrubbing head can be angled to your desired position allowing the direct application of solution to surface. The 1l / 0.26 gal chemical tank is securely and neatly contained within the backpack and can be easily removed and replaced for quick refilling.
Our specially formulated range of JET super concentrate, colour coded chemicals have been designed to give an outstanding clean. The easy dose system means no chemical is wasted for the perfect dilution every time. A commercial grade high pressure pump delivers the cleaning solution through the coiled water pipe, hidden inside the telescope handle, while the military grade 'LEMO' electrical connectors provide ultra reliability.
Our M10 motor delivers 10,000rpm, geared to 360rpm. Still spins at over 200rpm when 7kg (15.4lbs) of weight is applied to the machine. The super reliable high torque motor gives outstanding cleaning results. Pump Pressure - 7.9 Bar 116 PSI; Pump Flow - 5L/min (1.3gl/min); Machine Weight - 3.8 lb; Backpack Weight - 6.6 lb. Runs for 3.5 hours from one charge and only takes 8 hours to fully re-charge.
The fully adjustable jet at the scrubbing head can be angled to your desired position allowing the direct application of solution to surface. The 1l / 0.26 gal chemical tank is securely and neatly contained within the backpack and can be easily removed and replaced for quick refilling.
Our specially formulated range of JET super concentrate, colour coded chemicals have been designed to give an outstanding clean. The easy dose system means no chemical is wasted for the perfect dilution every time. A commercial grade high pressure pump delivers the cleaning solution through the coiled water pipe, hidden inside the telescope handle, while the military grade 'LEMO' electrical connectors provide ultra reliability.
Our M10 motor delivers 10,000rpm, geared to 360rpm. Still spins at over 200rpm when 7kg (15.4lbs) of weight is applied to the machine. The super reliable high torque motor gives outstanding cleaning results. Pump Pressure - 7.9 Bar 116 PSI; Pump Flow - 5L/min (1.3gl/min); Machine Weight - 3.8 lb; Backpack Weight - 6.6 lb. Runs for 3.5 hours from one charge and only takes 8 hours to fully re-charge.
PRICE
$1,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10.4 lbs |
| Handle Length | 27-9/16 to 55-1/8 in |
| Cleaning Width | 7-1/2 in |
Product Details
| RPM | 360 rpm |
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Solution Tank Capacity | 0.26 gal |
| Color | Gray |
| Motor Amps | 30 A |
| Drive System | Brush Assist |
| Handle Type | Telescoping |
| Cleaning Capacity | 1,550 ft²/hr |
| Power Source | Battery |
| Voltage | 12 V |
| Material | Aluminum |
| Manufacturers Part Number | MSJET3 |
| Battery Run Time | 3.5 hr |
| Brush Motor RPM | 360 rpm |
| Brand | MotorScrubber |