Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172985

MPN #: K3946-2

Lincoln Electric® Aspect® Ready-Pak® 375 AC/DC TIG Welder, 2-375A, 50/60Hz, 200-600V

Product Description
The Aspect® 375 AC/DC TIG welder is perfect for mission critical welds, especially on applications such as aerospace, motorsports, shipbuilding, education and fabrication industries.

A quality weld is always important. In some industries and applications, lives may even depend on it. If this is the challenge you face every day, choose a TIG welding machine that meets the demanding quality standards of the aerospace, motorsports, shipbuilding, education and fabrication industries.

The Aspect® 375 is the perfect choice for mission critical welds, especially on applications that must stand up to the most rigorous testing requirements.

Features:
  • Effortless Arc Control - Extremely fast arc response and stability for the smoothest and most efficient weld possible
  • Simplicity When You Want It - Activate Intellistart™ technology to automatically provide for softer starts and minimal distortion on thinner materials and hotter starts required for thicker materials
  • Optional AC Auto Balance® Technology - Offers simplicity by automatically providing the optimal mix of cleaning and penetration when welding aluminum
  • Customization When You need it. - Manage AC frequency, balance and offset to modify arc profile, cleaning action or penetration
  • AC Wave Shape Control - Enables you to customize the arc for critical aluminum welding requiring: a higher degree of penetration on thicker materials, increased cleaning action in breaking through heavy oxide layers, or narrower arc profile enhancing control around corners and other tight configurations
  • Includes: (1) Aspect® 375 AC/DC TIG Welder, (1) 10 ft (3m) Input Power Cord, (1) K3950-1 CoolArc 47 Water Cooling System, (1) K3949-1 Inverter Cart, (1) K4843-18F-2 Caliber® 18 Series TIG Torch - Flexible 25 ft (7.6 m), (1) K918-2 Zippered Cable Cover 22 ft (6.7 m), (1) K1622-5 Twist Mate™ Torch Adapter, (1) KP4760-HD Caliber 17/18/26 Series TIG Torch Expendables Kit 1/16 - 1/8 in, (2) KP4159-1 Low Conductivity Coolant (1 gal), (1) K870 Foot Amptrol™ with 25 ft (7.6 m) Cable Assembly, (1) 3100211 Gas Regulator/Flowmeter and 10 ft (3.0 m) Hose Kit, (1) K1803-3 15 ft Work Lead Assembly, (1) 9ST14557-27 Quick Connect Fitting
  • Rated Output: 3 Phase: 330A/40%, 300A/60% 1 Phase: 240A/40%, 225A/60%


PRICE
$21,419.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45
Width23 in
Height47 in
Weight235 lbs
Torch Length25'

Product Details

TypeTIG Welder
Duty Cycle40% @ 104/94/47A, 60% @ 86/78/39
ColorRed
Amperage2-375 A
Hertz50/60 Hz
PolarityAC/DC
ProcessStick, TIG
Voltage200-600 V
Phase1/3
DescriptionTIG Welder
Manufacturers Part NumberK3946-2
Output2-375A BTU
Cooling MethodWater
BrandLincoln Electric

Warranty

Warranty3 yr