The CAS16 micro scrubber is designed to clean any hard floor type including non-slip, safety or textured floors, with exceptional cleaning power. With greater productivity and better performance than traditional mopping, the CAS16 is ideal for small to medium areas such as food service areas and kitchens, entrances lobbies, schools, shops and offices. The CAS16 is extremely easy to use and little training is required to operate it at full capacity. 1 Year Limited Warranty.
Features:
• 750 RPM high pressure cylindrical brush for maximum cleaning performance on uneven or tiled flooring
• Powerful brush and vacuum action restores ceramic tile floor right down to the grout
• Dual floating squeegees clean and dry in forward and backward for more efficient cleaning and increased productivity
• Cleans right to the edge with optional add-on side brush
• Quiet 70 dB operator noise level for day cleaning applications - meets LEEDS requirements
Powr-Flite® Compact Corded Floor Scrubber & Grout Cleaner, 16" Cleaning Path
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 23 in |
| Height | 23 in |
| Weight | 92 lbs |
| Water Lift | 80 in |
| Cord Length | 50' |
| Squeegee Width | 20 in |
| Cleaning Width | 16 in |
Product Details
| Type | Walk-Behind Corded Floor Scrubber |
| Solution Tank Capacity | 4 gal |
| Vacuum Motor | 1.5 HP |
| Color | Blue |
| Hertz | 60 Hz |
| Motor Amps | 11 A |
| Drive System | Brush Assist |
| Cleaning Capacity | 12,500 ft²/hr |
| Power Source | Corded |
| Voltage | 120 V |
| Brush Motor | 0.2 HP |
| Manufacturers Part Number | CAS16 |
| Recovery Tank Capacity | 4 gal |
| Decibels | 70 |
| Brush Motor RPM | 750 rpm |
| Brand | Powr-Flite |