SCILOGEX MS-M-S10 10-Position Analog Magnetic Stirrer 81131102, Stainless Steel Plate, 110V, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
MS-M-S10 10-position multiposition stirrer features a powerful rotary drive providing consistent sample conditions across each position for volumes up to 400 mL. The stirrer surface is stainless steel with a silicone anti-slip mat which is chemical resistant and easy-to-clean. Electronic speed control for constant speed even during changes in load. High magnetic adhesion. Long life brushless motor. cTUVus approved. CE Marked. 2-Year Limited Warranty.
PRICE
$1,830.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 24-1/2 in |
| Height | 2-1/2 in |
| Diameter | 30 in |
| Inside Diameter | 12 in |
| Plate Size | Stainless Steel Plate in |
Product Details
| Permissible RH | 0.8 |
| Max Temperature | Ambient °F |
| For Use With | Parallel Sample Processing |
| Places | 10 |
| Speed Range | Variable RPM |
| Motor Type | Brushless |
| Plate Material | Stainless Steel |
| Wattage | 20 W |
| Material | Stainless Steel |
| Manufacturers Part Number | 811311029999 |
| Shape | Rectangular |
| Brand | Scilogex |
| Frequency | 50/60 Hz |
| RPM | 0-1100 rpm |
| Type | 10-Position Analog Magnetic Stirrer |
| Max Stirring Quantity Liters | 0.4 L |
| Max Stirring Capacity | 400ml For Each Position |
| Permissable Temperature | 5-40°C °C |
| Stirring Positions | 10 |
| Capacity | Multi-Vessel L |
| Voltage | 110V V |
| Control | Analog |
| Description | 10-Position Analog Magnetic Stirrer |
| Features | Multi-position stirring |
Warranty
| Warranty | 2 yr |