Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254691

MPN #: MSD22-3SYSTEM

BestPack™ MSD22 Simple Pack & Seal System, Side Belt Drive, 3" Tape Head

Product Description
This simple pack and seal system is a cost saving "Problem Solver" for your carton sealing applications. Using 3" wide tape, it seals the top and bottom cases ranging in length from 6" and up, width of 4.25-20" and height of 3.5-20.5". Includes 2" head, conveyors, legs, box stabilizer, stopper & casters.

Features:
  • Heavy duty 2mm CNC cut and welded frame including upper welded legs
  • Self centering belt drive system with 1 piece molded belts with V-belt guide and rollers behind the belts to reduce wear and tear on the belts, stress on the motors and increase belt and motor life
  • Width/Height adjustments and the electrical on/off box can be mounted on either side of the machine
  • Exclusive pop-out high speed tape with patented tab adjustment and noise reduction arm
  • Exclusive 4 roller upper side compression comes standard
  • No air required, electric only. 110V 60 Hz
  • This product has a limited warranty of 1 year


PRICE
$8,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight487 lbs
Min Box Weight0.1 lbs
Machine Length39-1/2 in
Max Box LengthUnlimited
Machine Height70-5/16 in
Cord Length7 ft
Tape Width3 in
Machine Width32-13/16 in
Min Box Width4-1/4 in
Min Box Height3-1/2 in
Max Box Height20-1/2 in
Max Box Width20 in
Min Box Length6 in
Conveyor Height Adjustment23-1/2 - 30"

Product Details

Assembly RequiredYes
Box Belt Speed80 ft. Per Minute
Operating Speed40 Boxes/Minute
Wattage330 W
Manufacturers Part NumberMSD22-3SYSTEM
BrandBestPack
TypeSide Belt Drive
ColorGray
Amperage3 A
SeriesMSD22
Hertz60 Hz
Voltage110 V
DescriptionMSD Simple Pack & Seal System

Warranty

Warranty1 yr