Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254695

MPN #: MSDBF22-2

BestPack™ MSDBF Semi-Automatic Adjustable Pack & Seal Station, Side Belt Drive, 2" Tape Head

Product Description
Affordable solution geared towards increasing output and reducing operator repetitive motion. This all-in-one allows for an operator to form, pack and seal a box efficiently without the need of a costly case erector. Using 2" wide tape it seals the bottom of cases ranging in length from 7.8-23-5/8", width of 6.5-19.6" and height of 3" and up.

Features:
  • Heavy duty 2mm CNC cut and welded frame including upper welded legs
  • Self-centering extended belt drive system with 1 piece molded belts and V-belt guide with rollers behind the belts to reduce the wear and tear on the belts, stress on the motors and increase belt and motor life
  • Folds top 3 flaps and bottom 4 flaps
  • Exclusive pop-out high speed tape heads with patented tab adjustment and noise reduction arm
  • Top compression rollers
  • Optional width rails available for narrower or wider boxes
  • This product has a limited warranty of 1 year


PRICE
$12,073.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight420 lbs
Min Box Weight0.1 lbs
Machine Length99-11/16 in
Max Box Length23-5/8 in
Machine Height70-5/16 in
Cord Length7 ft
Tape Width2 in
Machine Width32-13/16 in
Min Box Width6-1/2 in
Min Box Height4 in
Max Box Height19-5/8 in
Max Box Width19-5/8 in
Min Box Length7-7/8 in
Conveyor Height Adjustment23-1/2 - 30"

Product Details

Assembly RequiredYes
Box Belt Speed80 ft. Per Minute
Operating Speed15 Boxes/Minute
Wattage330 W
Manufacturers Part NumberMSDBF22-2
BrandBestPack
TypeSide Belt Drive
ColorGray
Amperage3 A
SeriesMSDBF
Hertz60 Hz
Voltage110 V
DescriptionManual Adjustable Case Sealer

Warranty

Warranty1 yr