Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224131

MPN #: A8002B

MTC™ Bio 26 Gallon Biohazard Bin w/Foot-Pedal Lid, Polypropylene, Red

Product Description
This full-size biohazard bin is perfect for all of the infectious or contaminated waste produced in laboratories on a daily basis. Clearly marked with the international biohazard symbol, there is no need for additional stickers or labels. The foot-pedal operated allows for hand free operation and reduces contamination risks. Notch hooks on the outside of the basket rim make installing bags simple and easy.

Features:
  • 26 gallon capacity
  • Touchless foot pedal operated lid
  • Printed biohazard symbol
  • Bag holding notches


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19 in
Height33 in

Product Details

TypeBiohazard Bin
Capacity26 gal
Lid TypeFoot-Pedal Operated Lid
MaterialPolypropylene
Package Quantity1
ColorRed
Manufacturers Part NumberA8002B
BrandMTC Bio