Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1980901

MPN #: 2175191

DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle

Product Description
Features

  • Ergonomically designed embossing label maker
  • Produces bold, durable embossed labels in a variety of colors
  • Perfect for home offices and workbenches
  • "Turn and click" system produces the right letter or number every time
  • Ergonomic Soft-Grip handle
  • Built-in tape cutter
  • Starter kit includes high-quality black, blue, and red cartridges
  • No batteries required for operation


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/10 in
Depth8-3/10 in
Height2-3/5 in
Number of Font Sizes1
Label Size3/8 x cut length in

Product Details

Tape TypeEmbossing
ColorBlack
Includes3 Label Cassettes: Black, Blue and Red
DescriptionManual Label Maker
Package Quantity1 Kit
Number of Fonts1
Manufacturers Part Number2175191
Number of Lines1
Label TypeEmbosser
BrandDYMO