Brady® Printer 3100 Sign and Label Maker
Write a Review
|
Questions & Answers (0)
Product Description
BBP®31 Sign and Label Maker,S3100The BBP® 31 Sign and Label Maker offers automatic label setup with no waste, calibration or trial & error setup. The easy-to-use BradyPrinter S3100 sign and label printer is designed to meet a variety of your facility identification needs, helping you save time so you can get back to work. Create the labels you need, when you need them without the wait with do-it-yourself label creation. Ideal for multi-user areas in your facility, anyone can simply walk up, create labels and print right on the spot. Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady. Wi-Fi connectivity allows you to get data more easily from a variety of sources.
Note: For Labels see B30 Series items in Brady® Safety Labels group and Ribbons in Brady® Safety Printer Ribbons group.
Note: For Labels see B30 Series items in Brady® Safety Labels group and Ribbons in Brady® Safety Printer Ribbons group.
PRICE
$1,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10-1/4 in |
| Height | 9-1/2 in |
| Label Size | 4-1/4 in |
Product Details
| Type | Color Touch Screen |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Sign & Label Printer |
| Color | Blue |
| Manufacturers Part Number | S3100 |
| Brand | Brady |