They are available withe the standard two-position culture cap, no cap at all, or with a cap that contains a 35µm nylon mesh screen, designed to assist in cell sorting/straining applications.
Features:
For use with FlowTubes 12x75mm culture tubes
Available with 35µm strainer cap, standard cap, or no cap
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
Eliminate the need for reminders and repetitive orders.
Customize your order frequency, delivery schedule, and quantity with just a few clicks.
Automatic email notifications keep you in the loop before every order.
It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
MTC™ Bio's new DuoClick™ tubes feature a unique, patent pending screw closure system. DuoClick™ tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing (see flow-chart below). Just rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position. Or, rotate it another 1/2 turn past the second click for a leakproof, airtight seal for anaerobic culturing. DuoClick™ tubes are available gamma ...
Don't let the pretty colors fool you! These conical 15ml and 50ml centrifuge tubes are made of premium polypropylene, with exceptionally uniform wall thickness for clarity and centrifugal strength. Tubes and caps may be used for sample storage at temperatures as low as -86°C. The maximum centrifugal forces are 12,000xg for the 15ml tubes. Tubes and caps are suitable for stem cell research and certified sterile, RNase, DNase, and Pyrogen free. Features: Color coded caps for easy sample identification 15ml rated to 12,000xg Sterile, RNase, DNase, pyrogen and cytotoxin free Sterile ...
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh that is available in three color-coded porosities: 40μm (blue) The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers. Features: Compatible with 6-well plates Interlocking and stackable Sterile; RNase, ...
MTC™ Bio's SureSeal S™ micro centrifuge tubes are designed for a broad range of research applications, including enzyme digests, DNA isolation/purification, centrifugation, incubation, and general sample/reagent storage. SureSeal S tubes are manufactured under clean room conditions, using only BioClear™ co-polymer, an advanced polypropylene that maximizes clarity, centrifugal strength (tested up to 28,000xg) and the usable temperature range (-90°C to +121°C). The oversized tube cap (with frosted marking surface), combined with the unique ring & groove closure, ...
MTC Bio™ 5mL Five-O™ Screw-Cap MacroTubes® take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures. Choose from gamma sterilized racked packaging with attached caps or non-sterile bulk packaging with separate caps. The foam racks are similar to the packaging normally associated with 15mL tubes (upright with caps attached), but they require about 60% ...