Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224260

MPN #: C1500-RK

MTC™ Bio Centrifuge Tubes, Holds 4 tubes, Blue

Product Description
500ml screw-cap polypropylene tubes are manufactured of polypropylene for temperature and chemical resistance. These tubes are intended for large volume centrifugation and are widely used in cell harvesting/purification and drug discovery applications. MTC Bio's 500mL centrifuge tubes can withstand up to 6,000 x g maximum RCF.

Features:
  • Molded Graduations
  • Leak-Proof Screw Caps
  • Sterile, RNase, DNase, & Pyrogen Free
  • Compatible with Popular Equipment


PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCentrifuge Tube Rack
Capacity4 Tubes
MaterialPolypropylene
Package Quantity1
ColorBlue
Manufacturers Part NumberC1500-RK
BrandMTC Bio