MTC Bio Test Tube Rack, fits 15-17mm Diameter Tubes, 60 Places, Blue, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These autoclavable test tube racks are ideal for a variety of widely used laboratory tubes and vials. Manufactured in two sizes, these racks accommodate tubes ranging from 12-14mm in diameter, including test tubes, culture tubes, FACS tubes, large cryogenic vials, transport vials and more. Shipped in an economical flat pack, these racks snap together to create a sturdy and durable workstation.
Molded alphanumeric grids along the sides assist in easy organization of samples. 60-place (5 rows of 12) for 15-17mm tubes, these heavy-duty polypropylene racks are autoclavable and can be safely used in water baths without floating.
Molded alphanumeric grids along the sides assist in easy organization of samples. 60-place (5 rows of 12) for 15-17mm tubes, these heavy-duty polypropylene racks are autoclavable and can be safely used in water baths without floating.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Test Tube Rack |
| Capacity | 60 Tubes |
| Material | Polypropylene |
| Package Quantity | 5 |
| Color | Blue |
| Manufacturers Part Number | R1117 |
| Brand | MTC Bio |