Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3134490

MPN #: R8012

MTC Bio™ Ice Rack™ w/ Detachable Lid For 72 × 0.5 ml Tubes, Pack of 6

Product Description
Crushed Ice Microtube Workstations
These new tube boxes have a removable white tube tray that can be kept filled with crushed ice or other temperature controlling materials. They also have a translucent cover. Temperature sensitive samples and assays in microtubes can be processed with an extra degree of temperature stability. Suitable for use with screw cap or snap cap microtubes from 0.5mL to 1.5/2.0mL Supplied 6 boxes per pack

Features:
  • Designed for crushed Ice
  • Polypropylene, -80°C to 135°C
  • Detachable "lift-off" lids
  • Economical
  • For screw cap and snap cap tubes


PRICE
$24.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-3/4 in
Height2 in

Product Details

TypeIce Rack
ColorBlue
For Use With0.5 ml tubes
Temperature Range-80°C to +135°C
StyleSingle-sided
Capacity72 x 0.5 ml
MaterialPolypropylene
DescriptionIce Rack w/ Detachable Lid For 72 × 0.5 ml Tubes, Pack of 6
Package Quantity6
Manufacturers Part NumberR8012
BrandMTC Bio