Brother® Versatile Compact Color Label & Photo Printer w/ Wireless Networking, VC500W
Write a Review
|
Questions & Answers (0)
Product Description
Compact color label and photo printer lets you easily design and print full color labels, photos, stickers and more up to 17'' long using ZINK® zero ink technology. All colors required for high-quality photo printing are embedded in the water, tear and smudge resistant ZINK® Paper with adhesive backing. The wireless interface offers easy connectivity and allows you to print from virtually anywhere, share on a network or create and print from your mobile device. Compatible with the following Operating Systems: Mac® OS X 10.11 and Later; Windows® 7, 8, 8.1, 10
For use with: Brother CK-1000; Brother CZ-1001; Brother CZ-1002; Brother CZ-1003; Brother CZ-1004; Brother CZ-1005
For use with: Brother CK-1000; Brother CZ-1001; Brother CZ-1002; Brother CZ-1003; Brother CZ-1004; Brother CZ-1005
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-2/5 in |
| Depth | 4-3/5 in |
| Height | 3-4/5 in |
| Tape Size | 50mm |
| Label Size | 2 in |
Product Details
| Memory | 128 MB |
| Type | Label Printer |
| Connection Interface Type | USB; Wireless |
| Tape Type | Brother CZ and CK tapes up to 50mm (1.97") wide by 17" long |
| Color | White |
| Printing Speed | 7.5 mm/second |
| Batteries Included | No |
| Power Source | AC Adapter |
| Description | Versatile Compact Color Label and Photo Printer with Wireless Networking |
| Operating System Compatibility | Mac® and Windows® |
| Manufacturers Part Number | VC500W |
| Number of Lines | Variable |
| AC Adapter Included | Yes |
| Brand | Brother |