Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789138

MPN #: BRTHLL6310DW

Brother® Pro M501 M501dn Desktop Monochrome Laser Printer , 52 ppm

Product Description
HL-L6310DW Enterprise Monochrome Laser Printer offers enterprise-level performance, advanced security features and reliable, high-quality output for mid-size to large workgroups. Increase productivity with fast print speeds up to 52 ppm. Included high-yield toner cartridge delivers built-in value or use Brother® Genuine TN920UXXL Ultra High-Yield Replacement Toner Cartridges (not included). 520-sheet input tray lets you spend less time refilling. Print on custom media or enveloped with 100-sheet multipurpose tray. Optional trays (not included) expand paper capacity to hold up to 1,660 total sheets. Device-management solutions enable mass distribution of device configurations, security settings, firmware updates and task automation. Built-in Gigabit Ethernet and dual-band wireless connectivity provide flexible connectivity options. 3-1/2" color touch screen offers easy menu navigation and the ability to print directly from popular cloud services.

Features:
  • Lifetime value-Offers built-in value with an included Brother® Genuine 6,000-page toner cartridge. For even lower cost printing, use the Brother® Genuine TN920UXXL ultra high yield replacement toner cartridge for 18,000 pages.
  • Enterprise level security features-Triple Layer Security features help to safeguard your network, keep your devices secure, and protect documents in transit to and from print devices. Includes an integrated NFC card reader for easy badge authentication. The HL-L6310DW passed the strict security testing protocol of Keypoint Intelligence and earned the Buyers Lab (BLI) Security Validation Testing seal for device penetration to ensure further protection against vulnerabilities in the device firmware / OS, ports, print protocols, embedded web page, connectivity avenues, and other areas.
  • Large, expandable paper capacity-Spend less time refilling paper trays with the 520-sheet capacity paper tray, 100-sheet capacity multipurpose tray for printing on custom media or envelopes, and 250-sheet output capacity. Total capacity is expandable up to 1,660 sheets with optional trays. An optional cabinet can be used to store paper and supplies and turn the printer into a floor-standing configuration.
  • Easy to use, deploy, and manage-Equipped with device management solutions to enable mass distribution of device configurations, security settings, firmware updates, and task automation. User friendly design allows for easy replacement of paper and toner.
  • Flexible connectivity options-Features built‐in Gigabit Ethernet and dual band wireless networking to seamlessly set up and share on your wired or wireless network. Easily print from a wide variety of mobile devices.
  • Designed for business-Reliable performance helps keep up with the demands of mid to large-sized workgroups and enterprise office environments with higher print volumes.
  • Eco-friendly features-ENERGY STAR® certified and EPEAT® Silver rated. Help save paper with default duplex printing. Eco Mode helps to reduce power consumption, while Toner Save Mode helps to reduce toner use.


PRICE
$839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-13/16 in
Depth15-5/8 in
Height12-9/16 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed52 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL6310DW
Max Print Resolution1200 x 1200 dpi
Sheet Capacity620
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr