Features:
- Non-graduated
- Resealable bags of 50
Weights & Dimensions
| Diameter | 13 |
Product Details
| Type | Microtube |
| Capacity | 2mL ml |
| Closure Type | Screw Cap |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Yellow |
| Manufacturers Part Number | C3175-Y |
| Cap Color Family | Yellow |
| Brand | MTC Bio |