MTM Hydro 4200 psi 3/8" Brass Quick Coupler and Plug Pack
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's 3/8" Brass Quick Coupler and Plug pack provides a quick-and-easy way to attach your pressure washing gun to any pressure washing hose. Constructed out of highly durable brass and zinc plated steel, our couplers and plugs display the quality that is expected by the professional cleaner and homeowner alike.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Connection Size | 3/8 in |
Product Details
| Type | Quick Coupler & Plug Pack |
| Material | Brass |
| Connection Style | Male & Female Quick Connect |
| Manufacturers Part Number | 24.0548 |
| Cable/Cord/Hose Included | No |
| Max PSI | 4200 psi |
| Brand | MTM Hydro |