Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTM Hydro

Model # :WBB521985

MPN #: 30.0051

MTM Hydro 30.0051 Kobrajet 3/8" x 100' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings

Product Description
MTM Hydro Kobrajet 4000 psi 310 Degree 100' Black Pressure Washing Hose 3/8"

MTM Hydro's Kobrajet 4000 psi 310 degree max temperature Black Pressure Washing Hose is an incredibly durable hose with a high pressure rating. Manufactured out of high quality components and assembled in the U.S. this hose is great for any pressure washing application. It's wrapped rubber exterior and thick rubber bend restrictors prevent hose ruptures. Comes with one 3/8" Male swivel end and one 3/8" Male solid end.

PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Hose Inside Diameter3/8 in
Hose Length100 ft

Product Details

TypeHose Assembly
ColorBlack
SeriesKobraJet
Max Temperature275°F °F
Max PSI4000 psi
MaterialRubber
Connection Style3/8" MNPT
Manufacturers Part Number30.0051
Cable/Cord/Hose IncludedYes
Non MarkingNo
BrandMTM Hydro