Bostitch Mule Handle, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Compatible with Bostitch® Mule Dollies, the one-piece Mule Dolly Handle is constructed with solid steel for maximum durability and longevity. Comes in a pack of two. For Use With the Following Part Numbers: BMULEHANDLE2.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 5-3/4 in |
| Height | 1-1/4 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | BMULEHANDLE2 |
| Handle Type | Loop Handle |
| Brand | Bostitch |