Little Giant® Pallet Dolly with Handle, 48" x 48", Floor Lock
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Dollies - Convenient, easy-rolling maneuverability for pallets and crates. Four swivel casters with 6" x 2" phenolic wheels and 3600 lbs. capacity. Welded steel construction with durable powder coat finish ships fully assembled. Deck height is 9". Available with double Floor Locks to prevent unwanted movement. Also available with 36" wide removable pipe handle that extends 29" above the deck.
PRICE
$559.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 48 in |
| Height | 9 in |
| Weight Capacity | 3600 lbs |
| Weight | 87 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Open Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | Swivel |
| Handle Type | Loop Handle |
| Material | Steel |
| Deck Type | Open Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDH-4848-6PH2FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |