Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788116

MPN #: FLUKE-287/FVF

Fluke® True-RMS Electronics Logging Digital Multimeter Combo Kit w/TrendCapture & FlukeView

Product Description
Features:
  • True RMS AC voltage and current for accurate measurements on complex signals or non linear loads
  • Compatible with Fluke® Connect (requires IR 3000 FC infrared connector)
  • TrendCapture quickly and graphically displays logged data sessions
  • Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x
  • Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily
  • Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event
  • Large, white, 50,000-count, backlit 1/4 VGA display
  • Multiple sets of measurements can be simultaneously displayed
  • Logging function with expanded memory for unattended monitoring of signals over time
  • Store up to 15,000 recorded events
  • On-board help screens for measurement functions
  • Saved measurements allow you to name and recall measurements made in the field
  • Multi-lingual interface
  • Multiple logging sessions possible without download
  • 0.025% basic DC accuracy
  • 100 kHz AC bandwidth
  • Real-time clock for automatic time stamping
  • AC bandwidth specified to 100 kHz
  • Measure up to 10 A (20 A for 30 seconds)
  • 100 mF capacitance range
  • Temperature function
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements
  • Peak capture to record transients as fast as 250 µs
  • FlukeView forms enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents
Included:
  • 1 - True RMS Electronics Logging Digital Multimeter with TrendCapture (287)
  • 1 - FlukeView Forms Software and Cable (FVF-SC2)
  • 1 - Thermocouple Probe (80BK-A)
  • 1 - CAT III 1000 V 10 A Modular Test Lead Set (Red/Black)
  • 1 - CAT II 1000 V 10 A Modular Test Probe Set with Caps (Red/Black)
  • 1 - CAT III 1000 V 10 A Alligator Clip Set (Red/Black)
  • 1 - Soft Case (C280)
  • 1 - Amp Jack Plug Set
  • 1 - Magnetic Meter Hanger (TPAK)


PRICE
$1,189.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Electronics Logging Digital Multimeter Combo Kit
DC Voltage1000
Manufacturers Part NumberFLUKE-287/FVF
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V