Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161462

MPN #: R9920

REED Indoor Air Quality Meter, 3000mAh Rechargeable Li-Ion Battery, Black

Product Description
This indoor air quality meter measures and records carbon dioxide (CO2), temperature, and humidity. The R9920 features a high-resolution color TFT touchscreen display, user-selectable recording times, programmable alarm set points, a built-in desk stand, and a wall mounting bracket. Quickly generate an Excel file with raw data and export recorded data to a computer without the use of the software.

Features:
  • Simultaneously monitors carbon dioxide (CO2), temperature and relative humidity
  • Low-drift NDIR CO2 sensor for stable and accurate readings
  • User selectable unit of measure (°C or °F)
  • 7" (178mm) high-resolution color TFT LCD (1024 x 600 pixels)
  • User adjustable high and low alarms
  • Max/min display
  • Internal 16GB memory stores data points in CSV format
  • User selectable sampling rate from 1 second to 24 hours
  • Internal time and date stamp
  • Rechargeable li-ion battery
  • Built-in desk stand and wall mounting bracket
  • Low battery indicator
  • USB Cable Length: 10' (3m)
  • Operating Temperature: 14 to 104°F (10 to 40°C)
  • Storage Temperature: 14 to 104°F (10 to 40°C)
  • Operating Humidity Range: 0 to 100%
  • Maximum Operating Altitude: 6561' (2000m)
Includes:
  • Indoor Air Quality Meter
  • USB Cable
  • Power Adapter
  • Wall Mounting Bracket
Applications:
  • Environmental monitoring in: Schools, Office buildings, Greenhouses, Factories, Hotels, Hospitals, Laboratories
  • Areas or manufacturing processes where high levels of carbon dioxide must be measured


PRICE
$989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Width1 in
Height7-13/16 in
Weight0.8

Product Details

Battery Type3000 mAh
TypeIndoor Air Quality Meter
Package IncludesIndoor Air Quality Meter, USB Cable, Power Adapter, Wall Mounting Bracket
ColorBlack
Power Source3000mAh Rechargeable Li-Ion Battery, Power Adapter
DescriptionIndoor Air Quality Meter
Package Quantity1
Manufacturers Part NumberR9920
Batteries3000mAh
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, RoHS