Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181816

MPN #: R3000SD-PH2

REED Instruments pH Electrode For R3000SD & SD-230

Product Description
For use with the REED R3000SD & SD-230 Data Logging pH/ORP Meters.

Features:
  • BNC connector for quick and easy connection to any pH meter
  • Ideal for general purpose lab and field applications
Specifications:
  • Junction: Single, Ag/AgCl
  • Range: 0 to 13pH
  • Max. Operating Temperature: 149°F (65°C)
  • Material: PVC
  • Connections: BNC
  • Cable Length: 36" (91.4cm)
  • Dimension: 1/2" dia. x 6-5/16" long (12-5/16mm dia. x 160mm long)


PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR3000SD-PH2
TypeReplacement pH Electrode
Package Quantity1
DescriptionGeneral Purpose pH Electrode
BrandREED Instruments