SG Tool Aid Midi-Weight Slide Hammer Dent Puller 81200
Write a Review
|
Questions & Answers (0)
Product Description
Provides excellent balance with 5lb. slide weight on plated, solid, 5/8" shaft. Exclusive soft cushion vinyl grip with "Hang-It" hole absorbs shock. Broached nose cone locks puller screw firmly in place. Supplied with body hook of heavy duty aircraft steel for pulling out curled and creased edges and panels. Helps in aligning hood and trunk hinges. Heavy duty puller screw is extra long. Designed for that in-between job where the 10 lb. Slugger slide weight is too heavy and the pullers with 3 lb. weights are too light. Nose cone and shaft threads are 5/8"-18.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 3-7/8 in |
| Height | 3-5/8 in |
| Weight | 9 lbs |
Product Details
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SGT81200 |
| Brand | SG Toolaid |