Vestil Multi-Level Drum Dolly For 30 & 55 Gallon Drums, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This multi-level plastic drum dolly is heavy-duty molded plastic, (high-density Polyethylene (HDPE) construction with support rib understructure. Two (2) tier design for use with drums. Rolls smoothly on casters.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Weight Capacity | 600 lbs |
| Weight | 15 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24-1/4 in |
Product Details
| Assembly Required | No |
| Type | Plastic Drum Dolly |
| Color | Gray |
| Wheel Type | 5 Swivel |
| Material | HDPE |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DRUM-PDD |
| Number of Wheels | 5 |
| Brand | Vestil |
Warranty
| Warranty | 30 |