ENPAC® 5205-YE Spill Scooter™
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to our Spill Scooter™, dispensing drums while transporting them around the plant is no longer a problem. The Spill Scooter™ provides secondary containment for incidental spills and drips that often occur during vertical dispensing applications. Incidental spills and drips are contained in the well with a spout for easy draining. The Spill Scooter™ fits all drums up to 55 gallons. Made of 100% polyethylene, the Spill Scooter™ will not rust or corrode. Limited 1 Year Warranty.
PRICE
$275.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Height | 9 in |
| Weight Capacity | 500 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 4 in |
| Diameter | 35 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Drum Spill Dolly |
| Color | Yellow |
| Wheel Type | Polyolefin |
| Material | Polypropylene |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 5205-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |