Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Screenflex

Model # :WBB2336670

MPN #: CBRD1-DX

Screenflex Multi-Purpose Ballistic Panel - 6'6"H x 4'W - Designer Charcoal

Product Description
For over 31 years Screenflex has been committed to designing and developing innovative and new products that meet the needs of our customers. We continue this focus by offering the Multi-Purpose Ballistic Panel. Important to note that ballistic products are not bullet proof, they are bullet resistant to UL and NIJ ratings.

Features:
  • Sound Absorbing Surface
  • Tackable Finish
  • ASTM-E84 CLASS A Fire Rating
  • Meets Performance Levels of UL 752 Level 3 and NIJ Standard 0108.001 Type III-A
  • Locks in Place With Total Lock Swivel Casters
  • Steel Base and Gusset Plate Reinforcement
  • Blends Into Any Environment
  • Divider Drop Ships Directly to the Customer in 2 Weeks
  • Ships Fully Assembled
  • Made in the U.S.A.

UL 752 Level 3:
AmmunitionWeight (grams)Minimum Velocity (ft/sec)Number of Shots
.44 Magnum Lead Semi-Wadcutter Gas Checked24013503


NIJ Standard 0108.01 Type III-A:
AmmunitionWeight (grams)Minimum Velocity (ft/sec)Number of Shots
.44 Magnum Lead Semi-Wadcutter Gas Checked24013505
9 mm Full Metal Jacket12413505


The Product will offer ballistic protection at these levels and at lower levels (UL 752 Levels 1 and 2; NIJ Standard 0108.01 Types I, II-A and II). The Product cannot and will not protect against higher-power weapons or ammunition. Ballistic protection can never be 100% guaranteed '€" the Product is "bullet resistant," not "bullet proof."

While the product meets the performance levels of UL 752 Level 3 and NIJ Standard 0108.01 Type III-A, Screenflex and Global shall in no event be liable for any personal injuries (including death) sustained by persons using the product.

In no event shall Screenflex be liable to the purchaser or any third party for any consequential, indirect, incidental, special, exemplary, or punitive damages whether arising out of breach of contract, tort (including negligence) or otherwise, regardless of whether such damages were foreseeable and whether or not Screenflex has been advised of the possibility of such damages.

PRICE
$2,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
2649.00
Buy 11 units - 20 units
2519.00Save $130.00 (5%)
Buy 21+ units
2439.00Save $210.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height78 in
Weight200 lbs
Thickness1-1/2 in

Product Details

Assembly RequiredNo
Number of Panels1
TypeBallistic Room Divider
Frame Color FamilyBlack
ColorCharcoal Gray
Mobile or StationaryMobile
MaterialFabric
DescriptionMulti-Purpose Ballistic Panel
Package Quantity1
FeaturesBullet Resistant
Frame MaterialMetal
Manufacturers Part NumberCBRD1-DX
MagneticNo
WindowNo
BrandScreenflex

Warranty

Warranty3 yr